Rod, SS, 440C, 3 1/2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2288167| Mfr #: 2EXN7

$316.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288167 Mfr #: 2EXN7
Standards: AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440CTemper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 65, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 110, 000
Alloy Type: 440CHardness Scale: BHN
Typical Hardness: 230Diameter Tolerance: +0.047/-0.000"
Diameter: 3-1/2"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +0.047/-0.000 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 110000 PSI, Typical Yield Strength 65000 PSI, Typical Hardness 230, Hardness Scale BHN, Standards AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C

Product Reviews

Save 15%. Sign up for Z-mail.