Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft

VALUE BRAND| Zoro #: G0717342| Mfr #: 2HJL6

$94.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717342 Mfr #: 2HJL6
Typical Yield Strength (PSI): 55, 000Temper: Cold Finish
Standards: ASTM 108, UNS# G10180, AISI 1018Type: General Purpose
Material: Carbon SteelFinish: Unpolished
Alloy Type: 1018Typical Tensile Strength (PSI): 65, 000
Item: Rod StockDiameter Tolerance: +0.000/-0.002"
Diameter: 1-1/2"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018
Save 15%. Sign up for Z-mail.