KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Steel, 1018, 1 1/8 In Dia x 1 Ft L, Min. Qty 12

VALUE BRAND| Zoro #: G2443384| Mfr #: 2HJG2

$11.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 1018
Typical Tensile Strength (PSI): 65,000
Finish: Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443384 Mfr #: 2HJG2
Alloy Type: 1018Typical Tensile Strength (PSI): 65,000
Finish: UnpolishedDiameter: 1-1/8"
Diameter Tolerance: +0.000/-0.002"Typical Hardness: -
Material: carbon steelLength Tolerance: +/-1.000"
Length: 1 ftTemper: Cold Finish
Type: General PurposeStandards: ASTM 108, UNS# G10180, AISI 1018
Typical Yield Strength (PSI): 55,000Item: Rod Stock
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 1/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews