Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1029515| Mfr #: 2HJG4

$16.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Yield Strength (PSI): 55,000
Typical Tensile Strength (PSI): 65,000
Alloy Type: 1018
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029515 Mfr #: 2HJG4
Typical Yield Strength (PSI): 55,000Typical Tensile Strength (PSI): 65,000
Alloy Type: 1018Material: carbon steel
Standards: ASTM 108, UNS# G10180, AISI 1018Type: General Purpose
Temper: Cold FinishDiameter: 1-3/8"
Length Tolerance: +/-1.000"Length: 1 ft
Finish: UnpolishedDiameter Tolerance: +0.000/-0.002"
Typical Hardness: -Item: Rod Stock
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 3/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews