Rod, Steel, 1018, 1 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0422877| Mfr #: 2HJL2

$45.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft
Diameter: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422877 Mfr #: 2HJL2
Type: General PurposeLength: 6 ft
Diameter: 1"Typical Yield Strength (PSI): 55,000
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +0.000/-0.002"Typical Tensile Strength (PSI): 65,000
Material: carbon steelStandards: ASTM 108, UNS# G10180, AISI 1018
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews