Rod, Steel, 1018, 2 1/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G2062356| Mfr #: 2HJK2

$106.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062356 Mfr #: 2HJK2
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Typical Hardness: -
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishDiameter Tolerance: +0.000/-0.003"
Item: Rod StockHardness Scale: -
Typical Tensile Strength (PSI): 65,000Alloy Type: 1018
Standards: ASTM 108, UNS# G10180, AISI 1018Typical Yield Strength (PSI): 55,000
Diameter: 2-1/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews