Rod, Steel, 1018, 2 1/4 In Dia x1 Ft L

VALUE BRAND| Zoro #: G0470924| Mfr #: 2HJH1

$41.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft
Diameter: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470924 Mfr #: 2HJH1
Type: General PurposeLength: 1 ft
Diameter: 2-1/4"Typical Yield Strength (PSI): 55,000
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +0.000/-0.003"Typical Tensile Strength (PSI): 65,000
Material: carbon steelStandards: ASTM 108, UNS# G10180, AISI 1018
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews