Rod, Steel, 1018, 2 1/8 In Dia x1 Ft L

VALUE BRAND| Zoro #: G2395897| Mfr #: 2HJG9

$52.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395897 Mfr #: 2HJG9
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockTypical Yield Strength (PSI): 55, 000
Type: General PurposeTypical Tensile Strength (PSI): 65, 000
Alloy Type: 1018Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.000/-0.003"
Diameter: 2-1/8"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 1/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Product Reviews

Save 15%. Sign up for Z-mail.