Rod, Steel, 1018, 2 3/4 In Dia x1 Ft L

VALUE BRAND| Zoro #: G0730572| Mfr #: 2HJH4

$60.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730572 Mfr #: 2HJH4
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: -
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishDiameter Tolerance: +0.000/-0.004"
Item: Rod StockHardness Scale: -
Typical Tensile Strength (PSI): 65,000Alloy Type: 1018
Standards: ASTM 108, UNS# G10180, AISI 1018Typical Yield Strength (PSI): 55,000
Diameter: 2-3/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 3/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Reviews