Rod, Steel, 1018, 2 3/8 In Dia x 3 Ft

VALUE BRAND| Zoro #: G2092212| Mfr #: 2HJK3

$110.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092212 Mfr #: 2HJK3
Item: Rod StockTemper: Cold Finish
Alloy Type: 1018Finish: Unpolished
Typical Yield Strength (PSI): 55, 000Typical Tensile Strength (PSI): 65, 000
Standards: ASTM 108, UNS# G10180, AISI 1018Type: General Purpose
Material: Carbon SteelLength: 3 Ft
Diameter Tolerance: +0.000/-0.003"Diameter: 2-3/8"
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 3/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018
Save 15%. Sign up for Z-mail.