Rod, Steel, 1018, 5/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1250496| Mfr #: 2HJF7

$10.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250496 Mfr #: 2HJF7
Temper: Cold FinishFinish: Unpolished
Material: Carbon SteelItem: Rod Stock
Type: General PurposeHardness Scale: -
Typical Hardness: -Typical Yield Strength (PSI): 55, 000
Diameter Tolerance: +0.000/-0.002"Diameter: 5/8"
Length Tolerance: +/-1.000"Alloy Type: 1018
Typical Tensile Strength (PSI): 65, 000Standards: ASTM 108, UNS# G10180, AISI 1018
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 5/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Product Reviews

Save 15%. Sign up for Z-mail.