Rod, Steel, 1018, 7/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2047455| Mfr #: 2HJJ1

$18.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047455 Mfr #: 2HJJ1
Item: Rod StockType: General Purpose
Material: Carbon SteelTypical Tensile Strength (PSI): 65, 000
Typical Yield Strength (PSI): 55, 000Alloy Type: 1018
Temper: Cold FinishFinish: Unpolished
Standards: ASTM 108, UNS# G10180, AISI 1018Diameter Tolerance: +0.000/-0.002"
Diameter: 7/8"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 7/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Product Reviews

Save 15%. Sign up for Z-mail.