20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rod, Steel, 1018, 7/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G2108364| Mfr #: 2HJL1

$33.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108364 Mfr #: 2HJL1
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockTypical Yield Strength (PSI): 55, 000
Type: General PurposeTypical Tensile Strength (PSI): 65, 000
Alloy Type: 1018Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.000/-0.002"
Diameter: 7/8"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 7/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 65000, Typical Yield Strength (PSI) 55000, Standards ASTM 108, UNS# G10180, AISI 1018

Product Reviews

Save 15%. Sign up for Z-mail.