Zoro Select
Rod, Steel, 1045, 1 In Dia x 6 Ft L
Mfr # 45R1-72
Zoro # G0707506
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Temper Cold Finish
Explore More Products
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x1 Ft L 3ANL2
- ZORO SELECT Centerless Round, 1045, 3 In Dia x 3 Ft L 3GTJ5
- ZORO SELECT Centerless Round, 1045, 2 1/2 In D x6 Ft L 3GTA6
- ZORO SELECT Rod, Steel, 12L14, 2 1/2 In Dia x 1 Ft L 2HJP9
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. 20743_36_0
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. DCFA2R.875-12
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W 18f.188x.25-72
- ZORO SELECT Carbon Steel Plate, 6 ft L, 10 in W 18f.375x10-72
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish 19771_12_0
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish 7169_24_0
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/16 in Dia. 4790_72_0
- Zoro Select Carbon Steel Rods