Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft

VALUE BRAND| Zoro #: G0621817| Mfr #: 2HKB5

$71.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621817 Mfr #: 2HKB5
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Type: General Purpose
Diameter: 1-1/2"Temper: Cold Finish
Diameter Tolerance: +0.000/-0.003"Typical Tensile Strength (PSI): 100,000
Material: carbon steelAlloy Type: 1144
Typical Yield Strength (PSI): 95,500Standards: ASTM A311, UNS# G11440
Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Reviews