Rod, Steel, 1144, 1 1/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G1776153| Mfr #: 2HKB4

$48.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776153 Mfr #: 2HKB4
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Typical Hardness: -
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishDiameter Tolerance: +0.000/-0.003"
Item: Rod StockHardness Scale: 0
Typical Tensile Strength (PSI): 100000Alloy Type: 1144
Standards: ASTM A311, UNS# G11440Typical Yield Strength (PSI): 95500
Diameter: 1-1/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Reviews