Rod, Steel, 1144, 2 1/2 In Dia x 3 Ft

VALUE BRAND| Zoro #: G1046936| Mfr #: 2HKB9

$182.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046936 Mfr #: 2HKB9
Alloy Type: 1144Finish: Unpolished
Material: Carbon SteelType: General Purpose
Item: Rod StockTemper: Cold Finish
Standards: ASTM A311, UNS# G11440Typical Yield Strength (PSI): 95500
Diameter Tolerance: +0.000/-0.004"Diameter: 2-1/2"
Length Tolerance: +/-3.000"Typical Tensile Strength (PSI): 100000
Length: 3 FtTypical Hardness: -
Hardness Scale: 0Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Product Reviews

Save 15%. Sign up for Z-mail.