KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Steel, 1144, 2 3/4 In Dia x 1 Ft

VALUE BRAND| Zoro #: G1314643| Mfr #: 2HKB2

$123.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft
Diameter: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314643 Mfr #: 2HKB2
Type: General PurposeLength: 1 ft
Diameter: 2-3/4"Typical Yield Strength (PSI): 95,500
Hardness Scale: -Alloy Type: 1144
Typical Hardness: -Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +0.000/-0.005"Typical Tensile Strength (PSI): 100,000
Material: carbon steelStandards: ASTM A311, UNS# G11440
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 3/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Reviews