LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rod, Steel, 1144, 2 3/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G0906963| Mfr #: 2HKC1

$298.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906963 Mfr #: 2HKC1
Material: carbon steelTemper: Cold Finish
Standards: ASTM A311, UNS# G11440Finish: Unpolished
Alloy Type: 1144Item: Rod Stock
Type: General PurposeTypical Yield Strength (PSI): 95500
Diameter Tolerance: +0.000/-0.005"Diameter: 2-3/4"
Length Tolerance: +/-3.000"Typical Tensile Strength (PSI): 100000
Length: 3 FtHardness Scale: 0
Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 3/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Product Reviews

Save 15%. Sign up for Z-mail.