Rod, Steel, 1144, 2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0759543| Mfr #: 2HKA8

$46.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759543 Mfr #: 2HKA8
Temper: Cold FinishStandards: ASTM A311, UNS# G11440
Type: General PurposeAlloy Type: 1144
Finish: UnpolishedMaterial: carbon steel
Item: Rod StockDiameter Tolerance: +0.000/-0.004"
Diameter: 2"Length Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 100, 000Length: 1 ft
Typical Yield Strength (PSI): 95, 500Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Product Reviews

Save 15%. Sign up for Z-mail.