Rod, Steel, 1144, 2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2088773| Mfr #: 2HKB7

$111.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088773 Mfr #: 2HKB7
Standards: ASTM A311, UNS# G11440Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockType: General Purpose
Alloy Type: 1144Typical Hardness: -
Hardness Scale: -Typical Yield Strength (PSI): 95, 500
Diameter Tolerance: +0.000/-0.004"Diameter: 2"
Length Tolerance: +/-3.000"Typical Tensile Strength (PSI): 100, 000
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 100000, Typical Yield Strength (PSI) 95500, Standards ASTM A311, UNS# G11440

Product Reviews

Save 15%. Sign up for Z-mail.