Rod, Steel, 1215, 1 1/8 In Dia x 6 Ft

VALUE BRAND| Zoro #: G0395017| Mfr #: 2HJZ8

$98.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395017 Mfr #: 2HJZ8
Standards: ASTM 108, UNS# G12150, AISI 1215Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockTypical Yield Strength (PSI): 60, 000
Type: General PurposeTypical Tensile Strength (PSI): 78, 000
Alloy Type: 1215Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.000/-0.002"
Diameter: 1-1/8"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 1 1/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12150, AISI 1215

Product Reviews

Save 15%. Sign up for Z-mail.