Rod, Steel, 1215, 1 3/8 In Dia x 1 Ft

VALUE BRAND| Zoro #: G0486516| Mfr #: 2HJX4

$30.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Rod Stock
Length: 1 ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0486516 Mfr #: 2HJX4
Typical Tensile Strength (PSI): 78, 000Temper: Cold Finish
Type: General PurposeMaterial: carbon steel
Alloy Type: 1215Standards: ASTM 108, UNS# G12150, AISI 1215
Typical Yield Strength (PSI): 60, 000Finish: Unpolished
Item: Rod StockLength: 1 ft
Diameter Tolerance: +0.000/-0.002"Diameter: 1-3/8"
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 1 3/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12150, AISI 1215

Product Reviews