Rod, Steel, 1215, 1 3/8 In Dia x 3 Ft

VALUE BRAND| Zoro #: G1060412| Mfr #: 2HJY6

$77.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060412 Mfr #: 2HJY6
Alloy Type: 1215Finish: Unpolished
Material: Carbon SteelType: General Purpose
Item: Rod StockTemper: Cold Finish
Typical Yield Strength (PSI): 60, 000Standards: ASTM 108, UNS# G12150, AISI 1215
Typical Tensile Strength (PSI): 78, 000Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.000/-0.002"
Diameter: 1-3/8"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 1 3/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12150, AISI 1215

Product Reviews

Save 15%. Sign up for Z-mail.