KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Steel, 1215, 1 3/8 In Dia x 6 Ft

VALUE BRAND| Zoro #: G1162621| Mfr #: 2HKA1

$152.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft
Diameter: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162621 Mfr #: 2HKA1
Type: General PurposeLength: 6 ft
Diameter: 1-3/8"Typical Yield Strength (PSI): 60,000
Typical Hardness: -Hardness Scale: -
Alloy Type: 1215Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +0.000/-0.002"Typical Tensile Strength (PSI): 78,000
Material: carbon steelStandards: ASTM 108, UNS# G12150, AISI 1215
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 1 3/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12150, AISI 1215

Reviews