KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Steel, 1215, 3 1/2 In Dia x1 Ft L

VALUE BRAND| Zoro #: G1894304| Mfr #: 2HJY1

$189.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft
Diameter: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894304 Mfr #: 2HJY1
Type: General PurposeLength: 1 ft
Diameter: 3-1/2"Typical Yield Strength (PSI): 60,000
Hardness Scale: -Alloy Type: 1215
Typical Hardness: -Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +0.000/-0.004"Typical Tensile Strength (PSI): 78,000
Material: carbon steelStandards: ASTM 108, UNS# G12150, AISI 1215
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12150, AISI 1215

Reviews