Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1084867| Mfr #: 2HJR5

$68.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084867 Mfr #: 2HJR5
Standards: ASTM 108, UNS# G12144Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockTypical Yield Strength (PSI): 60, 000
Type: General PurposeTypical Tensile Strength (PSI): 78, 000
Alloy Type: 12L14Diameter Tolerance: +0.000/-0.002"
Diameter: 1-1/4"Length Tolerance: +/-3.000"
Length: 3 FtHardness Scale: -
Typical Hardness: -Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Product Reviews

Save 15%. Sign up for Z-mail.