Rod, Steel, 12L14, 1 1/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1868325| Mfr #: 2HJP2

$19.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Yield Strength (PSI): 60,000
Typical Tensile Strength (PSI): 78,000
Alloy Type: 12L14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868325 Mfr #: 2HJP2
Typical Yield Strength (PSI): 60,000Typical Tensile Strength (PSI): 78,000
Alloy Type: 12L14Material: carbon steel
Standards: ASTM 108, UNS# G12144Type: General Purpose
Temper: Cold FinishDiameter: 1-1/8"
Length Tolerance: +/-1.000"Length: 1 ft
Finish: UnpolishedDiameter Tolerance: +0.000/-0.002"
Typical Hardness: -Item: Rod Stock
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 1 1/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Reviews