Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Steel, 12L14, 1 3/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0253267| Mfr #: 2HJR6

$82.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253267 Mfr #: 2HJR6
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Type: General Purpose
Diameter: 1-3/8"Temper: Cold Finish
Diameter Tolerance: +0.000/-0.002"Typical Tensile Strength (PSI): 78,000
Material: carbon steelAlloy Type: 12L14
Typical Yield Strength (PSI): 60,000Standards: ASTM 108, UNS# G12144
Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 1 3/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Reviews