Rod, Steel, 12L14, 2 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0372802| Mfr #: 2HJT2

$263.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372802 Mfr #: 2HJT2
Standards: ASTM 108, UNS# G12144Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Rod StockTypical Yield Strength (PSI): 60, 000
Type: General PurposeTypical Tensile Strength (PSI): 78, 000
Alloy Type: 12L14Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.000/-0.003"
Diameter: 2-1/2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 2 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.