THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rod, Steel, 12L14, 2 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1020257| Mfr #: 2HJP8

$76.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020257 Mfr #: 2HJP8
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: -
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishDiameter Tolerance: +0.000/-0.003"
Item: Rod StockHardness Scale: -
Typical Tensile Strength (PSI): 78,000Alloy Type: 12L14
Standards: ASTM 108, UNS# G12144Typical Yield Strength (PSI): 60,000
Diameter: 2-1/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 2 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Reviews