Rod, Steel, 12L14, 2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0774934| Mfr #: 2HJR9

$169.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0774934 Mfr #: 2HJR9
Material: Carbon SteelAlloy Type: 12L14
Typical Yield Strength (PSI): 60, 000Typical Tensile Strength (PSI): 78, 000
Temper: Cold FinishStandards: ASTM 108, UNS# G12144
Finish: UnpolishedItem: Rod Stock
Type: General PurposeDiameter Tolerance: +0.000/-0.003"
Diameter: 2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144
Save 15%. Sign up for Z-mail.