Rod, Steel, 12L14, 2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1509697| Mfr #: 2HJU7

$323.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509697 Mfr #: 2HJU7
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Type: General Purpose
Diameter: 2"Temper: Cold Finish
Diameter Tolerance: +0.000/-0.003"Typical Tensile Strength (PSI): 78,000
Material: carbon steelAlloy Type: 12L14
Typical Yield Strength (PSI): 60,000Standards: ASTM 108, UNS# G12144
Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +0.000/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 78000, Typical Yield Strength (PSI) 60000, Standards ASTM 108, UNS# G12144

Reviews