Zoro Select
Rod, Steel, 12L14, 3 In Dia x 1 Ft L
Mfr # 2HJR2
Zoro # G1401854
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1 1/2 In Dia x 1 Ft L 2HJP5
- ZORO SELECT Rod, Steel, 12L14, 1 1/8 In Dia x 6 Ft L 2HJU2
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L 2HJR3
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. 8189_72_0
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish 6810_12_0
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish 7642_36_0
- ZORO SELECT Rod, Carbon Steel, 1018, 5 In Dia x 1 Ft L 2AHH1
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 1/2 in Dia. 10467_36_0
- ZORO SELECT Carbon Steel Plate, 4 ft L, 10 in W 18f.375x10-48
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. 18R.312-36
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. 4794_36_0
- Zoro Select Carbon Steel Rods