Rod, Stl, 4140, 1 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1145207| Mfr #: 3ANJ5

$116.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145207 Mfr #: 3ANJ5
Standards: ASTM A108, ASTM A29, ASTM A193-B7, UNS# G41400, AISI 4140Alloy Type: 4140
Temper: Cold Finished/Heat TreatedItem: Rod Stock
Hardness Scale: BHNMaterial: Alloy steel
Diameter Tolerance: +0.0000/-0.0010"Diameter: 1-1/2"
Length Tolerance: +/-3.000"Typical Tensile Strength (PSI): 125, 000
Type: Precision Centerless RoundLength: 3 Ft
Finish: Turned, Ground, And PolishedTypical Hardness: 321
Typical Yield Strength (PSI): 105, 000Country of Origin (subject to change): Unknown

Product Description

Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 1 1/2 In, Length 3 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished/Heat Treated, Diameter Tolerance +0.000/-0.006 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 125,000 PSI, Typical Yield Strength 105,000 PSI, Typical Hardness 321, Hardness Scale BHN, Standards ASTM A108, ASTM A29, ASTM A193-B7, UNS# G41400, AISI 4140
Save 15%. Sign up for Z-mail.