Rod, UHMW-PE, Black, 2 1/2 In Dia x 6 Ft L

VALUE BRAND |Zoro #: G1361823|Mfr #: 1YVR6

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361823 Mfr #: 1YVR6
Standards: -Max. Temp. (F): 180
Item: Rod StockMaterial: UHMW-PE
Color: BlackLength Tolerance: +0.060/-0.000"
Type: Black VirginMin. Temp. (F): -22
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 2-1/2"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 2 1/2 In, Length 6 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Product Reviews

Save 15% when you sign up for Z-mail.