Rod, UHMW-PE, White, 3 3/4 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G2297477|Mfr #: 1UXE1

$86.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297477 Mfr #: 1UXE1
Standards: FDA, USDA, and 3-A Dairy ApprovedMax. Temp. (F): 180
Item: Rod StockMaterial: UHMW-PE
Color: WhiteLength Tolerance: +0.060/-0.000"
Type: Virgin Food Contact GradeMin. Temp. (F): -22
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Length: 3 FtDiameter Tolerance: +0.375/-0.000"
Diameter: 3-3/4"Country of Origin (subject to change): United States

Product Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.375/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.