Rod, UHMW-PE, White, 4 1/4 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G1348532|Mfr #: 1UXB7

$42.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348532 Mfr #: 1UXB7
Standards: FDA, USDA, and 3-A Dairy ApprovedMax. Temp. (F): 180
Item: Rod StockMaterial: UHMW-PE
Color: WhiteLength Tolerance: +0.060/-0.000"
Type: Virgin Food Contact GradeMin. Temp. (F): -22
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Length: 1 FtDiameter Tolerance: +0.425/-0.000"
Diameter: 4-1/4"Country of Origin (subject to change): United States

Product Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 4 1/4 In, Length 1 Ft, Diameter Tolerance +0.425/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.