Rod Wiper, AN, 1 3/8ID, 1.373 Rod, PK5

VALUE BRAND| Zoro #: G1457802| Mfr #: 2HZX2

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457802 Mfr #: 2HZX2
Durometer: 95 Shore AItem: Rod Wiper
Meets/Exceeds: -Material: Urethane
Color: BlackTemp. Range: -65 F to 200 F
Type: AN (959/940)Inside Dia.: 1-3/8"
Rod Dia.: 1.373"Groove Dia.: 1.677"
Groove Width: 0.107"Country of Origin (subject to change): United States

Product Description

Rod Wiper, AN (959/940), Material Urethane, Inside Dia 1 3/8 In, Rod Dia. 1.373 In, Groove Dia 1.677 In, Groove Width 0.107 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.