Rod Wiper, AN, 1/2 ID, 0.498 Rod, PK5

VALUE BRAND| Zoro #: G1744486| Mfr #: 2HZW4

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744486 Mfr #: 2HZW4
Durometer: 95 Shore AItem: Rod Wiper
Material: UrethaneColor: Black
Temp. Range: -65 F to 200 FType: AN (959/940)
Inside Dia.: 1/2"Rod Dia.: 0.498"
Groove Dia.: 0.760"Groove Width: 0.107"
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Rod Wiper, AN (959/940), Material Urethane, Inside Dia 1/2 In, Rod Dia. 0.498 In, Groove Dia 0.760 In, Groove Width 0.107 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.