KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, AN, 1ID, 0.998 Rod Dia, PK5

VALUE BRAND| Zoro #: G1443531| Mfr #: 2HZW9

$4.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: AN (959/940)
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443531 Mfr #: 2HZW9
Type: AN (959/940)Color: Black
Meets/Exceeds: -Rod Dia.: 0.998"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 1"
Package Quantity: 5Groove Width: 0.107"
Material: UrethaneGroove Dia.: 1.272"
Country of Origin (subject to change): United States

Description

Rod Wiper, AN (959/940), Material Urethane, Inside Dia 1 In, Rod Dia. 0.998 In, Groove Dia 1.272 In, Groove Width 0.107 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews