Rod Wiper, AN, 2 1/4ID, 2.248 Rod, PK5

VALUE BRAND| Zoro #: G2161975| Mfr #: 2HZX6

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Inside Dia.: 2-1/4"
Groove Width: 0.107"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161975 Mfr #: 2HZX6
Package Quantity: 5Inside Dia.: 2-1/4"
Groove Width: 0.107"Meets/Exceeds: -
Type: AN (959/940)Durometer: 95 Shore A
Rod Dia.: 2.248"Color: Black
Groove Dia.: 2.552"Item: Rod Wiper
Material: UrethaneTemp. Range: -65 F to 200 F
Country of Origin (subject to change): United States

Description

Rod Wiper, AN (959/940), Material Urethane, Inside Dia 2 1/4 In, Rod Dia. 2.248 In, Groove Dia 2.552 In, Groove Width 0.107 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews