KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, AN, 2ID, 1.998 Rod Dia, PK5

VALUE BRAND| Zoro #: G1614873| Mfr #: 2HZX5

$6.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: AN (959/940)
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614873 Mfr #: 2HZX5
Type: AN (959/940)Color: Black
Meets/Exceeds: -Rod Dia.: 1.998"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 2"
Package Quantity: 5Groove Width: 0.107"
Material: UrethaneGroove Dia.: 2.302"
Country of Origin (subject to change): United States

Description

Rod Wiper, AN (959/940), Material Urethane, Inside Dia 2 In, Rod Dia. 1.998 In, Groove Dia 2.302 In, Groove Width 0.107 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews