Rod Wiper, DT, 1 1/8ID, 1.125 Rod, PK5

VALUE BRAND| Zoro #: G2095475| Mfr #: 2HZY5

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Inside Dia.: 1-1/8"
Item: Rod Wiper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2095475 Mfr #: 2HZY5
Color: BlackDurometer: 95 Shore A
Temp. Range: -65 F to 200 FItem: Rod Wiper
Material: UrethaneType: DT
Inside Dia.: 1-1/8"Rod Dia.: 1.125"
Groove Dia.: 1.497"Groove Width: 0.187"
Country of Origin (subject to change): United States

Product Description

Rod Wiper, DT, Material Urethane, Inside Dia 1 1/8 In, Rod Dia. 1.125 In, Groove Dia 1.497 In, Groove Width 0.187 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Product Reviews