Rod Wiper, DT, 1 3/4ID, 1.750 Rod, PK5

VALUE BRAND| Zoro #: G0643562| Mfr #: 2HZY9

$6.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Groove Dia.: 2.122"
Groove Width: 0.187"
Inside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643562 Mfr #: 2HZY9
Groove Dia.: 2.122"Groove Width: 0.187"
Inside Dia.: 1-3/4"Package Quantity: 5
Rod Dia.: 1.750"Temp. Range: -65 F to 200 F
Item: Rod WiperMeets/Exceeds: -
Material: UrethaneDurometer: 95 Shore A
Type: DTColor: Black
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 1 3/4 In, Rod Dia. 1.750 In, Groove Dia 2.122 In, Groove Width 0.187 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews