KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, DT, 1ID, 1.000 Rod Dia, PK5

VALUE BRAND| Zoro #: G1424254| Mfr #: 2HZY4

$4.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424254 Mfr #: 2HZY4
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 1.000"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 1"
Package Quantity: 5Groove Width: 0.187"
Material: UrethaneGroove Dia.: 1.372"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 1 In, Rod Dia. 1.000 In, Groove Dia 1.372 In, Groove Width 0.187 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews