Rod Wiper, DT, 2 1/2ID, 2.500 Rod, PK2

VALUE BRAND |Zoro #: G1417342|Mfr #: 2HZZ3

$3.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417342 Mfr #: 2HZZ3
Durometer: 95 Shore AItem: Rod Wiper
Meets/Exceeds: -Material: Urethane
Color: BlackTemp. Range: -65 F to 200 F
Type: DTInside Dia.: 2-1/2"
Rod Dia.: 2.500"Groove Dia.: 2.997"
Groove Width: 0.249"Country of Origin (subject to change): United States

Product Description

Rod Wiper, DT, Material Urethane, Inside Dia 2 1/2 In, Rod Dia. 2.500 In, Groove Dia 2.997 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.