Rod Wiper, DT, 2 1/4ID, 2.250 Rod, PK2

VALUE BRAND| Zoro #: G1000063| Mfr #: 2HZZ2

$5.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Inside Dia.: 2-1/4"
Groove Width: 0.249"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000063 Mfr #: 2HZZ2
Package Quantity: 2Inside Dia.: 2-1/4"
Groove Width: 0.249"Meets/Exceeds: -
Type: DTDurometer: 95 Shore A
Rod Dia.: 2.250"Color: Black
Groove Dia.: 2.747"Item: Rod Wiper
Material: UrethaneTemp. Range: -65 F to 200 F
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 2 1/4 In, Rod Dia. 2.250 In, Groove Dia 2.747 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Reviews