Rod Wiper, DT, 2 3/4ID, 2.750 Rod, PK2

VALUE BRAND| Zoro #: G2425692| Mfr #: 2HZZ4

$3.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 F to 200 F
Material: Urethane
Groove Dia.: 3.247"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425692 Mfr #: 2HZZ4
Temp. Range: -65 F to 200 FMaterial: Urethane
Groove Dia.: 3.247"Package Quantity: 2
Inside Dia.: 2-3/4"Meets/Exceeds: -
Groove Width: 0.249"Rod Dia.: 2.750"
Color: BlackDurometer: 95 Shore A
Item: Rod WiperType: DT
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 2 3/4 In, Rod Dia. 2.750 In, Groove Dia 3.247 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Reviews