KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, DT, 3 1/4ID, 3.250 Rod, PK2

VALUE BRAND| Zoro #: G1884687| Mfr #: 2HZZ6

$4.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884687 Mfr #: 2HZZ6
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 3.250"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 3-1/4"
Package Quantity: 2Groove Width: 0.249"
Material: UrethaneGroove Dia.: 3.747"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 3 1/4 In, Rod Dia. 3.250 In, Groove Dia 3.747 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Reviews